Shop All Socket Head Cap Screws
Zoro Select
1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK
Mfr # U51566.025.0125
Zoro # G5663271
original price:
$20.15
4% off
new price: $19.15
/pk 100, $0.19/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 5/32 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51566.025.0125
- Zoro # G5663271
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 1-1/4 in |
Drive Size | 5/32 in |
Head Height | 0.161 in |
Vented Hole Size | Not Vented |
Thread Length | 1 in |
Min. Thread Length | 1 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 1 in |
Head Diameter | 0.531 in |
Length | 1 1/4 in |
Head Dia. | 0.531 in |
Dia./Thread Size | 1/4"-28 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 1/4 In.-28, Minimum Thread Length 1 in, Fastener Length 1 1/4 in, Head Height 0.161 in, Head Diameter 0.531 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISC-LOCK Wedge Lock Washer, For Screw Size 1/4 in Steel, Advanced Corrosion Resistance Finish, 200 PK (GDP-101)
- NEWPORT FASTENERS #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 8000 PK (560078-8000)
- G.L. HUYETT Hitch Pin Rnd Handle 7/8 x 7 ZY (HPL-0875-7000R)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 3/4"-5, Steel, Plain (A042048ACME5)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51060.025.0125)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51060.025.0150)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK (U51566.025.0200)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07150.060.0025)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 10 PK (1TLC5)
- ZORO SELECT 9/16"-12 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07000.056.0250)
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Black Oxide Alloy Steel, 6 mm Length, 2500 PK (800048-2500)
- Zoro Select Socket Head Cap Screws