Shop All Socket Head Cap Screws
Zoro Select
1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK
Mfr # U07566.025.0050
Zoro # G9464253
original price:
$13.04
29% off
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 5/32 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U07566.025.0050
- Zoro # G9464253
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 1/2 in |
Drive Size | 5/32 in |
Head Height | 0.161 in |
Thread Length | 1/2 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1/2 in |
Minimum Thread Length | 1/2 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.531 in |
Dia./Thread Size | 1/4"-28 |
Length | 1/2 in |
Head Dia. | 0.531 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Steel, Finish Black Oxide, Thread Size 1/4 In.-28, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.161 in, Head Diameter 0.531 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/2"-14 Thrd Sz, 18-8 Stainless Steel, 5 PK (K327-8)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Plain Stainless Steel, 4 mm Length, 50 PK (M51050.020.0004)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1-1/2in, Pln, PK50 (U39100.015.0150)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Phenolic Resin Plain Finish, 5 PK (Z8416)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07410.025.0100)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07410.025.0075)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07566.025.0075)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 100 PK (U07000.016.0225)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 50 PK (M07000.140.0035)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 10 PK (M07000.240.0065)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 5 PK (U51060.075.0250)
- Zoro Select Socket Head Cap Screws