Shop All Socket Head Cap Screws
Zoro Select
1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK
Mfr # U07566.025.0100
Zoro # G9464271
original price:
$8.75
5% off
new price: $8.29
/pk 100, $0.08/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 5/32 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07566.025.0100
- Zoro # G9464271
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 1 in |
Drive Size | 5/32 in |
Thread Length | 1 in |
Vented Hole Size | Not Vented |
Head Height | 0.161 in |
Min. Thread Length | 1 in |
Minimum Thread Length | 1 in |
Head Diameter | 0.531 in |
Dimensional Standards | ASME B18.3 |
Dia./Thread Size | 1/4"-28 |
Length | 1 in |
Head Dia. | 0.531 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Steel, Finish Black Oxide, Thread Size 1/4 In.-28, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.161 in, Head Diameter 0.531 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, 5mmDx63mm L, SS A2, PK5 (M51700.050.0063)
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72306)
- KIPP Hex Nut, M16-1.50, Steel, Class 4, Black oxide, 8 mm Ht (K0700.2163)
- DEWALT Staples, 9 ga, Round Crown, 1-1/2 in Leg L, Steel, 960 PK (DFS9150B1G)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07410.025.0100)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 1700 PK (B07410.025.0087)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07566.025.0050)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 100 PK (M07000.040.0055)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07410.050.0100)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07040.025.0062)
- TITAN FASTENERS M3 x 0.5 x 16mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100 (CFC03016)
- Zoro Select Socket Head Cap Screws