Shop All Socket Head Cap Screws
Zoro Select
1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK
Mfr # U07566.025.0175
Zoro # G5789786
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 5/32 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U07566.025.0175
- Zoro # G5789786
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 1-3/4 in |
Drive Size | 5/32 in |
Vented Hole Size | Not Vented |
Thread Length | 1 in |
Head Height | 0.25 in |
Min. Thread Length | 1 in |
Minimum Thread Length | 1 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.375 in |
Length | 1 3/4 in |
Dia./Thread Size | 1/4"-28 |
Head Dia. | 0.375 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Steel, Finish Black Oxide, Thread Size 1/4 In.-28, Minimum Thread Length 1 in, Fastener Length 1 3/4 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Zinc Yellow Finish, 5 PK (U37060.125.0001)
- FASTENMASTER Deck Screw, 2-1/2 in, Steel, Torx Drive, 350 PK (FMGD212-350)
- ZORO SELECT Class 8.8, M33-3.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 5 PK (M01010.330.0100)
- ZORO SELECT Thread Cutting Screw, #8 x 3/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.016.0037)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 50 PK (U07566.025.0250)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 25 PK (U07410.025.0400)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK (U07410.025.0200)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07000.040.0030)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51050.019.0018)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 10 PK (U07410.050.0087)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 1/4-28 Thread Size 1 Long, 50PK (91251A442)
- Zoro Select Socket Head Cap Screws