Shop All Washer Assortments
Zoro Select
1/4-20X1/2 UNSLT HEX WASH FT TCS F ZINC
Mfr # 1408FW
Zoro # G9102678
product price: $438.99
/pk 4000, $0.11/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Drive Type Unslotted
- Head Type Indented Hex Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1408FW
- Zoro # G9102678
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,1/4-20X1/2 U,PK4000 |
Finish | Zinc Plated |
Drive Type | Unslotted |
Head Type | Indented Hex Washer |
Description
Washer Assortments,1/4-20X1/2 U,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81400)
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 100 PK (U07041.019.0125)
- MIDWEST FASTENER 1/4"-20 x 2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01987)
- BRADY VELCRO Brand ONE-WRAP Roll 0.75 in W x 25 yd L Black (152181)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 143 PCS (CPS1LAA1GR)
- ZORO SELECT Washer Assortments, 10-9X3/4 SQ, PK5000, Wood, Black Finish (1012DQRW17DB)
- ZORO SELECT Machine Screw Assortment Machine Screw, Nut and Washer Assortment, Steel, Plain Finish, 84 PCS (CPS1NB13GR)
- ZORO SELECT Retaining Washers, 3/8-12x1 Slot, PK500, Steel, Zinc Plated Finish (3716ABSW)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 1250 PCS (JBDL16AZA)
- ZORO SELECT - Nut and Washer Assortment, Steel, Chrome Finish (MK555H)
- ZORO SELECT Washer Assortment, PTFE, Plain Finish, 240 PCS (3CWA2)
- Zoro Select Washer Assortments