Shop All Carriage Bolts
Zoro Select
1/4-20X1 BOLT CARRIAGE RIBNECK GR5 ZINC
Mfr # 1416CR5
Zoro # G8535863
product price: $581.99
/pk 2125, $0.27/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 1 in
- Neck Type Ribbed
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1416CR5
- Zoro # G8535863
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Neck Type | Ribbed |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Carriage Bolt |
Fastener Industry Standards | ASME B18.5 |
Tensile Strength | 120,000 psi |
Head Type | Carriage |
Description
Carriage Bolts,1/4-20X1 BOLT CA,PK2125, Package Quantity 2125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 24 PK (61432)
- MIDWEST FASTENER Rivet Nut, M4-0.70 Thread Size, 16mm L, Steel, 10 PK (39461)
- ZORO SELECT #4-40 x 5/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.011.0062)
- ZORO SELECT Dowel Pin, SS, 1/8 D x 1 In L, PK25 (MS16555-631)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M10-1.50, PK50 (M51500.100.0035)
- ZORO SELECT Carriage Bolt, 5/16-18x5 1/2 L, Pk50 (U08305.031.0550)
- ZORO SELECT Carriage Bolt, 5/8-11, 5 in., PK10 (U08300.062.0500)
- ZORO SELECT Carriage Bolt, 1/2-13x3L, PK25 (U08300.050.0300)
- ZORO SELECT Carriage Bolt, Class 4.6, M8-1.25, PK25 (M08250.080.0160)
- ZORO SELECT Carriage Bolt, 1/4-20, 5 in., PK50 (U51500.025.0500)
- MIDWEST FASTENER 1/4"-20 x 1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01049)
- Zoro Select Carriage Bolts