Shop All Carriage Bolts
Zoro Select
1/4-20X1 BOLT CARRIAGE RIB NECK FT ZINC
Mfr # 1416CR
Zoro # G8535617
product price: $498.99
/pk 2000, $0.25/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 1 in
- Neck Type Ribbed
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1416CR
- Zoro # G8535617
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Neck Type | Ribbed |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Carriage Bolt |
Fastener Industry Standards | ASME B18.5 |
Head Type | Carriage |
Tensile Strength | 60,000 psi |
Description
Carriage Bolts,1/4-20X1 BOLT CA,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx3" L, PK250 (2UHR8)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (N01000.043.0300)
- RED HEAD Epcon Acrylic Adhesive Dispenser, 18 in L, 6 in Dia. (A102-V3)
- PRIMELINE TOOLS Toggle Bolt, 3" L, 50 PK (MP10531)
- ZORO SELECT Carriage Bolt, 3/8-16x2 3/4 L, Pk50 (U08305.037.0275)
- ZORO SELECT Bumper Bolts, 1/2-13, PK25 (5MTP4)
- ZORO SELECT Carriage Bolt, 1/2-13, 1-1/4 in., PK50 (U08305.050.0125)
- ZORO SELECT Carriage Bolt, 1/2-13, 4In, LCS, Zinc, PK100 (B08305.050.0400)
- ZORO SELECT Carriage Bolt, PK10 (1VE22)
- ZORO SELECT Carriage Bolt, 1/4-20x1 3/4 L, Pk100 (U08305.025.0175)
- PRIME-LINE Carriage Bolts 1/4in-20 X 1-1/2in A307 Grade A Zinc Plated Steel 100PK (9062222)
- Zoro Select Carriage Bolts