Shop All Carriage Bolts
Zoro Select
1/4-20X1 1/4 CARRIAGE BOLT FLAT HD F/T ZINC
Mfr # 1420CF
Zoro # G9696016
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- System of Measurement Inch
- Neck Type Square
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1420CF
- Zoro # G9696016
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Details
System of Measurement | Inch |
Neck Type | Square |
Material | Steel |
Finish | Zinc Plated |
Item | Carriage Bolt |
Tensile Strength | 60,000 psi |
Head Type | Flat |
Description
Bulk Carriage Bolts,1/4-20X1 1/,Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Black Steel Oval Head Phillips Drive, 20 PK (79486)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 72 in L, 1-1/4 in W, 1-1/4 in H (WWG301250125072)
- BSC PREFERRED Steel Round-Base Weld Nut 1/2-13 Thread Size, 10PK (90596A033)
- ZORO SELECT Fully Threaded Stud, 8-32, 3 in, Steel, Grade 8, Plain Finish (2025998)
- ZORO SELECT Carriage Bolt, 5/8-11x2 1/2L, PK25 (217155G)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK50 (M51500.080.0020)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/2L, PK100 (U08300.025.0150)
- ZORO SELECT Carriage Bolt, 3/4-10x3 1/2L, PK5 (218195G)
- ZORO SELECT 7/16-14X6 BOLT CARRIAGE GALVANIZED (4396CG)
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x10, Pk10 (U08305.050.1000)
- ZORO SELECT Carriage Bolt, 3/8-16, 3 in., PK25 (U08307.037.0300)
- Zoro Select Carriage Bolts