Shop All Carriage Bolts
Zoro Select
1/4-20X1 1/4 BOLT CARRIAGE RIB NECK FT STAINLESS STEEL
Mfr # 1420CR188
Zoro # G8535748
product price: $610.99
/pk 500, $1.22/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 1-1/4 in
- Neck Type Ribbed
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1420CR188
- Zoro # G8535748
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Neck Type | Ribbed |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Carriage Bolt |
Fastener Industry Standards | ASME B18.5 |
Head Type | Carriage |
Description
Carriage Bolts,1/4-20X1 1/4 BOLT,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 1 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB518)
- ZORO SELECT M4-0.70 x 20 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.040.0020)
- AIR LOCKER Staples, 22 ga, Wide Crown, 1/4 in Leg L, Steel, 10000 PK (7106)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK (N04360.037.0400)
- ZORO SELECT M6-1.0X16 METRIC D603 CARRIAGE F/T STAINLESS STEEL (M616D603A2)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M10-1.50, PK50 (M51500.100.0035)
- ZORO SELECT Carriage Bolt, 1/2-13x5 1/2L, PK10 (216275G)
- ZORO SELECT 3/8-16X3 1/4 BOLT CARRIAGE FULL THRD ZINC (3752C)
- ZORO SELECT Bolt, Carriage, Chrome, 3/8-16x2, PK5 (MPB756)
- ZORO SELECT Carriage Bolt, 3/4-10x2 1/2L, PK10 (218158G)
- MIDWEST FASTENER Bolt Carriage Zinc 1/2X5 (01147)
- Zoro Select Carriage Bolts