Shop All Washer Assortments
Zoro Select
1/4-20X1 1/2 UNSLT HX WAS EX SEM FT MS ZINC AND BAKE
Mfr # 1424EW
Zoro # G8555987
product price: $201.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Head Type Hex Washer
- Drive Type Unslotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1424EW
- Zoro # G8555987
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,1/4-20X1 1/2,PK1000 |
Finish | Zinc Plated |
Head Type | Hex Washer |
Drive Type | Unslotted |
Description
Washer Assortments,1/4-20X1 1/2,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED CV6 CHAIN W/CONNECTING PIN 92533 (CV6C)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 30 PK (L01210.200.0090)
- KIPP Hex Nut, M10, Stainless Steel, Not Graded, Bright Zinc Plated, 5.50 mm Ht (K1146.110)
- FASCOMP Shoulder Screw, #6-32 Thr Sz, 0.187 in Thr Lg, 5/8 in Shoulder Lg, Stainless Steel (FC6916-SS)
- ZORO SELECT Washer Assortment, PTFE, Plain Finish, 240 PCS (3CWA2)
- ZORO SELECT Washer Assortments, 10-9X5/8 6 L, PK3000, Wood, Black Oxide Finish (1010DTRW17DB)
- ZORO SELECT 10-32X3/4 SLOT HEX WASH FT TCS F ZINC (1112FSW)
- ZORO SELECT 5/16-18X3/4 UNSLT HX WAS EX SEM FT MS ZINC AND BAKE (3112EW)
- ZORO SELECT 3/16X4 SLT HEX WAS CONCRTE W/BIT BLUE PERMA-SEAL (1064CNSW)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 1250 PCS (JBDL16AZA)
- ZORO SELECT 1/2 BEVELED WASHER F436/A325 PLAIN (50WBF436-1)
- Zoro Select Washer Assortments