Shop All Machine Screws
Zoro Select
1/4"-20 x 7/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK
Mfr # U51213.025.0087
Zoro # G9978805
product price: $4.29
/pk 50, $0.09/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51213.025.0087
- Zoro # G9978805
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 7/8 in |
Head Height | 0.175 in |
Head Dia. | 0.443 to 0.472 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Width | 0.442 in |
Screw Size | 1/4"-20 |
Head Width | 0.477 in |
Minimum Head Height | 0.16 in |
Maximum Head Width | 0.477 in |
Maximum Head Height | 0.175 in |
Overall Length | 7/8 in |
Fastener Length | 7/8 in |
Description
Machine Screw, Head Type Round, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 7/8 in, Head Width 0.477 in, Head Height 0.175 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.477 in, Minimum Head Width 0.442 in, Maximum Head Height 0.175 in, Minimum Head Height 0.16 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM M8-1.25 Socket Head Cap Screw, Plain Titanium, 25 mm Length (0017219)
- MIDWEST FASTENER 1/4"-20 x 5/8 in Slotted Pan Machine Screw, Plain Nylon, 10 PK (67011)
- CALBRITE Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish (S60500WA00)
- METABO HPT BRAD NAILS 18GA 1-1/4""L (14106SHPT)
- ZORO SELECT 1/4"-20 x 3 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51213.025.0300)
- ZORO SELECT 1/4"-20 x 5 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51213.025.0500)
- ZORO SELECT 5/16"-18 x 3 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51213.031.0300)
- ZORO SELECT #0-80 x 1/8 in Slotted Pan Machine Screw, Plain Stainless Steel, 100 PK (1ZE94)
- ZORO SELECT M6-1.00 x 75 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPD060750-010P1)
- ZORO SELECT M3-0.50 x 20 mm Phillips Pan Machine Screw, Black Oxide Steel, 3000 PK (M320MPP188B)
- ZORO SELECT #10-24 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.019.0075)
- Zoro Select Machine Screws