Shop All Machine Screws
Zoro Select
1/4"-20 x 5/8 in Phillips Truss Machine Screw, Black Oxide Steel, 4000 PK
Mfr # 1410MPTB
Zoro # G2476501
product price: $343.99
/pk 4000, $0.09/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Dimensional Standards ASME B18.6.3, SAE J82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1410MPTB
- Zoro # G2476501
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 5/8 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
Machine Screws,1/4-20X5/8 PHIL,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, Plain, 3/8 in Ht, 25 PK (U51092.062.0001)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0175)
- RAF Captive Panel Screw, #8-32 Thrd Sz, 15/16 in Lg, Stainless Steel (0411-SS-20)
- ZORO SELECT Solid Rivet, Flat Head, 0.0938 in Dia., 0.375 in L, Aluminum Body, 250 PK (42A0306-EA-250)
- ZORO SELECT #10-24 x 1 in Phillips Truss Machine Screw, Black Oxide Steel, 5000 PK (1016MPTB)
- ZORO SELECT #6-32 x 3/8 in Phillips Truss Machine Screw, Black Oxide Steel, 10000 PK (0606MPTB)
- ZORO SELECT #12-24 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.021.0150)
- ZORO SELECT M3.5-0.60 x 12 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD035120-100P1)
- ZORO SELECT 5/16"-18 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.031.0200)
- ZORO SELECT M5-0.80 x 12 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.050.0012)
- NEWPORT FASTENERS M2.5-0.45 x 6 mm Torx Pan Machine Screw, Zinc Plated Steel, 4000 PK (100586)
- Zoro Select Machine Screws