Shop All Machine Screws
Zoro Select
1/4"-20 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 500 PK
Mfr # 1480MPF
Zoro # G9723815
product price: $225.99
/pk 500, $0.45/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 5 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1480MPF
- Zoro # G9723815
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 5 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
1/4-20X5 Phillips Flat Machine Screw Fully Threaded Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.563 in Ht, 1-1/2 in Max Wing Span, 10 PK (0-CD-724C87-)
- STINGER Nail Cap Plstc Rs 2 In 100 (0135135)
- HHIP 0.933" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0933)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 150 mm L, 2 PK (930785)
- ZORO SELECT M5-0.80 x 12 mm Phillips Truss Machine Screw, Zinc Plated Steel, 5000 PK (MJ512MPT)
- ZORO SELECT M2-0.40 x 16 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.020.0016)
- ZORO SELECT #10-24 x 3/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.019.0075)
- ZORO SELECT 1/4"-20 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.025.0300)
- ZORO SELECT #8-32 x 1/4 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.016.0025)
- ZORO SELECT #12-24 x 1-1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (575688-PG)
- ZORO SELECT #12-24 x 5/8 in Phillips Flat Machine Screw, Plain Steel, 3500 PK (1210MPU188)
- Zoro Select Machine Screws