Shop All Machine Screws
Zoro Select
1/4"-20 x 4 in Phillips Flat Machine Screw, Plain Stainless Steel, 300 PK
Mfr # 1464MPF188
Zoro # G2594022
product price: $151.99
/pk 300, $0.51/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 4 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1464MPF188
- Zoro # G2594022
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 4 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
Machine Screws,1/4-20x4 PHIL FLA,Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #4 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-32)
- BSC PREFERRED Slotted Brass Flat-Tip Set Screw M5 x 0.8 mm Thread 12 mm Long, 10PK (93038A138)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/4" , Silicon Bronze 100 PK (FWBZ14)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Zinc Plated, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-EF-816C87-)
- ZORO SELECT #8-32 x 3/8 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.016.0037)
- ZORO SELECT #6-32 x 1-3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (U51300.013.0175)
- ZORO SELECT #10-32 x 3/4 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BU74)
- ZORO SELECT #6-32 x 7/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0043)
- ZORO SELECT 1/4"-20 x 5/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51140.025.0062)
- ZORO SELECT #6-32 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.013.0100)
- ZORO SELECT 1/4"-20 x 1-1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51120.025.0150)
- Zoro Select Machine Screws