Shop All Machine Screws
Zoro Select
1/4"-20 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK
Mfr # U51300.025.0037
Zoro # G9094224
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #3
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51300.025.0037
- Zoro # G9094224
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/8 in |
Drive Size | #3 |
Head Dia. | 0.442 to 0.477 in |
Head Height | 0.153 in |
Dimensional Standards | ASME B18.6.3 |
Screw Size | 1/4"-20 |
Maximum Head Width | 0.477 in |
Head Width | 0.477 in |
Minimum Head Width | 0.442 in |
Overall Length | 3/8 in |
Fastener Length | 3/8 in |
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 3/8 in, Head Width 0.477 in, Head Height 0.153 in, Drive Size #3, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.477 in, Minimum Head Width 0.442 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.016.0250)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (56228)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/2 in. (U51798.050.0200)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 2 in L, Aluminum Body, 50 PK (42A0832-EA-50)
- ZORO SELECT #4-40 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0037)
- ZORO SELECT #8-32 x 5/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0062)
- ZORO SELECT #6-32 x 1-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0125)
- ZORO SELECT #10-24 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0031)
- ZORO SELECT M8-1.25 x 20 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (M24670.080.0020)
- ZORO SELECT #12-24 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.021.0050)
- NEWPORT FASTENERS M6-1.00 x 8 mm Torx Pan Machine Screw, Plain Steel, 2000 PK (660407)
- Zoro Select Machine Screws