Shop All Machine Screws
Zoro Select
1/4"-20 x 3/4 in Phillips Truss Machine Screw, Zinc Black Steel, 2500 PK
Mfr # 1412MPTBZ
Zoro # G2477131
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Black
- Dimensional Standards ASME B18.6.3, SAE J82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1412MPTBZ
- Zoro # G2477131
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | Steel |
Finish | Zinc Black |
Item | Machine Screw |
Description
1/4-20X3/4 Phillips Full Contour Truss Machine Screw Fully Threaded Black Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/8 X 2 COTTER PIN (A0560080200)
- ZORO SELECT M4-0.70 x 6 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0006)
- ZORO SELECT M8-1.25 x 16 mm Phillips Pan Machine Screw, Plain A2 Stainless Steel, 500 PK (M816MPP188)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 10 PK (HF08100600-010P2)
- ZORO SELECT 1/4"-20 x 2 in Phillips Truss Machine Screw, Zinc Black Steel, 1000 PK (1432MPTBZ)
- ZORO SELECT M3-0.50 x 14 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (M24660.030.0014)
- ZORO SELECT #4-40 x 1-3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0175)
- ZORO SELECT #4-40 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0031)
- ZORO SELECT #10-32 x 3/8 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BB65)
- ZORO SELECT #6-32 x 7/16 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.013.0043)
- MIDWEST FASTENER #8-32 x 4 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (68264)
- Zoro Select Machine Screws