Shop All Machine Screws
Zoro Select
1/4"-20 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 1PXJ3
Zoro # G2910047
product price: $6.15
/pk 50, $0.12/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Drive Size #3
- Material Steel
- Finish Zinc Plated
- Standards ANSI B18.13, ASME B18.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PXJ3
- Zoro # G2910047
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Drive Size | #3 |
Head Height | 0.144 in |
Head Dia. | 0.492 in |
Screw Size | 1/4" |
Head Width | 0.492 in |
Dimensional Standards | ANSI/ASME B18.13 |
Washer Outside Diameter | 0.51 in |
Head and Washer Height | 11/64 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | ANSI B18.13, ASME B18.13 |
Item | Machine Screw |
Washer Thickness | 0.03 in |
Washer Type | External Tooth |
Washer Material | C1050-C1065 Steel |
Washer O.D. | 0.51 in |
Includes Nut | No |
Includes Washer | Yes |
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 3/4 in, Head Width 0.492 in, Head Height 0.144 in, Drive Size #3, Dimensional Standards ANSI/ASME B18.13, Pack Size Small, Type Machine Screw, Washer Outside Diameter 0.51 in, Washer Thickness 0.03 in, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 50 PK (U08361.025.0150)
- DISC-LOCK Wedge Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 200 PK (SSG-103)
- FREEMAN SNRSG92-2WC 15 Degree 2" Wire Collated Galvanized Ring Shank Coil Sidi (SNRSG92-2WC)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx3" L, PK50 (U39350.015.0300)
- ZORO SELECT #10-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (1PXT4)
- ZORO SELECT #6-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (1PWX6)
- ZORO SELECT #4-40 x 3/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.011.0037)
- ZORO SELECT 5/16"-18 x 1 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51320.031.0100)
- ZORO SELECT #12-24 x 3/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.021.0075)
- ZORO SELECT M6-1.00 x 12 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.060.0012)
- USA INDUSTRIALS M4-0.70 x 6 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-256)
- Zoro Select Machine Screws