Shop All Machine Screws
Zoro Select
1/4"-20 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 500 PK
Mfr # MS51957-81B
Zoro # G2504413
product price: $194.99
/pk 500, $0.39/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS51957-81B
- Zoro # G2504413
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
Machine Screws,1/4-20X3/4 MIL- P,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 2 in, Black Phosphate Steel Flat Head Torx Drive, 600 PK (3136FTFB)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Washer Cap Push Nuts 20PK (61148)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain Nylon, 3/8 in Length, 20 PK (3425280037)
- ZORO SELECT Socket Set Screw, Flat, 10-32x3/16, PK50 (SSFFIA-100018-050P)
- ZORO SELECT 1/4"-20 x 7/8 in Phillips Pan Machine Screw, Black Oxide Steel, 500 PK (MS51957-82B)
- ZORO SELECT 1/4"-20 x 2-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 1000 PK (1436MPPB)
- ZORO SELECT M8-1.25 x 25 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51120.080.0025)
- ZORO SELECT #6-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPEI0-601000-100P)
- ZORO SELECT M4-0.70 x 30 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.040.0030)
- ZORO SELECT #10-24 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0150)
- TAMPER-PRUF SCREWS 1/4-20 x 1in Tamper-Proof Security Machine Screw - Button Torx Head - 18-8 Stainless Steel - 100 Pk (4.1421BS)
- Zoro Select Machine Screws