Shop All Machine Screws
Zoro Select
1/4"-20 x 3/4 in Hex Hex Machine Screw, Zinc Plated Steel, 50 PK
Mfr # HTCEIF02500750US-050P
Zoro # G2507416
original price:
$6.15
10% off
new price: $5.49
/pk 50, $0.11/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Drive Size 3/8 in
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HTCEIF02500750US-050P
- Zoro # G2507416
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Drive Size | 3/8 in |
Head Height | 0.19 in |
Head Dia. | 0.375 in |
Washer Outside Diameter | 0.51 in |
Head Width | 0.375 in |
Dimensional Standards | ASME B18.13 |
Screw Size | 1/4"-20 |
Overall Length | 3/4 in |
Description
Machine Screw, Head Type Hex, Material Steel, Finish Zinc Plated, Drive External Hex, Thread Size 1/4 In.-20, Fastener Length 3/4 in, Head Width 0.375 in, Head Height 0.19 in, Drive Size 3/8 in, Dimensional Standards ASME B18.13, Pack Size Small, Type Machine Screw, Washer Outside Diameter 0.51 in, Washer Thickness 0.028 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, #8-36 (5402-2)
- AVK Rivet Nut, #6-32 Thread Size, 0.39 in Flange Dia., 0.42 in L, Steel, 25 PK (ALS4T-632-80)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 3/32 in Shaft Dia, 100 PK (E-9SS)
- HOLO-KROME HOLO-KROME 8 X 3/16 S/SET 100/BOX (32072)
- ZORO SELECT 1/4"-20 x 1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 50 PK (HTCEIF02500500US-050P)
- ZORO SELECT 1/4"-20 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 25 PK (HTCEIF02501000US-025P)
- ZORO SELECT #8-32 x 3/8 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (HTCEIF0-800370US-100P)
- ZORO SELECT #6-32 x 1/4 in Slotted Flat Machine Screw, Plain Brass, 100 PK (U48170.013.0025)
- ZORO SELECT #10-32 x 3/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (MSFFI-1000370-100P)
- ZORO SELECT M2.6-0.45 x 10 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD026100-100P1)
- L.H. DOTTIE #6-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC632112)
- Zoro Select Machine Screws