Shop All Machine Screws
Zoro Select
1/4"-20 x 3 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 25 PK
Mfr # U51213.025.0300
Zoro # G2997653
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51213.025.0300
- Zoro # G2997653
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3 in |
Head Height | 0.175 in |
Head Dia. | 0.472 to 0.443 in |
Maximum Head Width | 0.477 in |
Dimensional Standards | ASME B18.6.3 |
Screw Size | 1/4"-20 |
Minimum Head Width | 0.442 in |
Minimum Head Height | 0.16 in |
Maximum Head Height | 0.175 in |
Head Width | 0.477 in |
Overall Length | 3 in |
Fastener Length | 3 in |
Description
Machine Screw, Head Type Round, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 3 in, Head Width 0.477 in, Head Height 0.175 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.477 in, Minimum Head Width 0.442 in, Maximum Head Height 0.175 in, Minimum Head Height 0.16 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.265" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0265)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Painted Steel Hex Head Slotted Drive, 30 PK (37943)
- HILLMAN Deck Screw, #8 x 2 in, Stainless Steel, Square Drive (41599)
- ZORO SELECT Clevis Pin, Steel, 7/8 in. dia. (U39797.087.0400)
- ZORO SELECT #10-24 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0075)
- ZORO SELECT #6-32 x 7/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0087)
- ZORO SELECT 5/16"-18 x 2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51213.031.0200)
- ZORO SELECT #8-32 x 3/4 in Hex Hex Machine Screw, Zinc Plated Steel, 7000 PK (0812MW)
- ZORO SELECT #8-32 x 5 in Phillips Pan Machine Screw, Zinc Plated Steel, 600 PK (0880MPP)
- ZORO SELECT #2-56 x 1/4 in Slotted Round Machine Screw, Plain Brass, 100 PK (U48210.008.0025)
- ZORO SELECT #10-24 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.019.0050)
- Zoro Select Machine Screws