Shop All Machine Screws
Zoro Select
1/4"-20 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 700 PK
Mfr # B24212.025.0300
Zoro # G1204898
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #3
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B24212.025.0300
- Zoro # G1204898
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3 in |
Drive Size | #3 |
Head Dia. | 0.472 to 0.443 in |
Head Height | 0.175 in |
Minimum Head Height | 0.16 in |
Screw Size | 1/4"-20 |
Maximum Head Height | 0.175 in |
Maximum Head Width | 0.477 in |
Head Width | 0.477 in |
Minimum Head Width | 0.442 in |
Dimensional Standards | ASME B18.6.3 |
Overall Length | 3 in |
Fastener Length | 3 in |
Description
Machine Screw, Head Type Round, Material Steel, Finish Zinc Plated, Drive Combination Slotted/Phillips, Thread Size 1/4 In.-20, Fastener Length 3 in, Head Width 0.477 in, Head Height 0.175 in, Drive Size #3, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.477 in, Minimum Head Width 0.442 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, #8-32, 1 9/16 in Brl Lg, 1/4 in Brl Dia, Brass Chrome Plated (Z4880)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U01000.075.0400)
- SUBURBAN BOLT AND SUPPLY 3/16 X 2 ROLL PIN (A0570120200)
- ZORO SELECT U-Drive Screw, #2 Thread Size, Zinc Plated Steel, 8/125 Head Ht, 3/16 in Lg, 100 PK (DS-0203-100)
- ZORO SELECT M4-0.70 x 42.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040450-025P1)
- ZORO SELECT M6-1.00 x 60 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51110.060.0060)
- ZORO SELECT #10-32 x 3/8 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BE59)
- ZORO SELECT M4-0.70 x 60 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51110.040.0060)
- ZORO SELECT #6-32 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0037)
- ZORO SELECT #4-40 x 3/16 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (U51300.011.0018)
- MIDWEST FASTENER #6-32 x 1 in Slotted Oval Machine Screw, Black Oxide Nylon, 15 PK (33297)
- Zoro Select Machine Screws