Shop All Machine Screws
Zoro Select
1/4"-20 x 3-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 25 PK
Mfr # U51213.025.0350
Zoro # G3253485
original price:
$6.59
18% off
new price: $5.39
/pk 25, $0.22/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51213.025.0350
- Zoro # G3253485
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3-1/2 in |
Head Dia. | 0.472 in |
Head Height | 0.175 in |
Head Width | 0.477 in |
Maximum Head Width | 0.477 in |
Screw Size | 1/4"-20 |
Minimum Head Width | 0.442 in |
Dimensional Standards | ASME B18.6.3 |
Overall Length | 3 1/2 in |
Fastener Length | 3 1/2 in |
Description
Machine Screw, Head Type Round, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 3 1/2 in, Head Width 0.477 in, Head Height 0.175 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.477 in, Minimum Head Width 0.442 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANEBRIDGE 1/2-13X2 Carriage Bolt Grade 8 Fully Threaded Zinc Yellow, Pkg of 300 (5032C8)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK (N04100.050.0700)
- ZORO SELECT 7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 15 PK (8780CH188)
- ZORO SELECT Wood Screw, 2 in, Plain Nylon 10 PK (3225020200)
- ZORO SELECT #10-32 x 2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0201)
- ZORO SELECT #8-32 x 2-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.016.0250)
- ZORO SELECT 5/16"-18 x 1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51213.031.0050)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 1000 PK (1420MPF188)
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0150)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51341.031.0075)
- ZORO SELECT M4-0.70 x 12 mm Phillips Pan Machine Screw, Black Oxide Steel, 2000 PK (M412D7985AB)
- Zoro Select Machine Screws