Shop All Machine Screws
Zoro Select
1/4"-20 x 3-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK
Mfr # U51300.025.0350
Zoro # G9094303
product price: $10.39
/pk 25, $0.42/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #3
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51300.025.0350
- Zoro # G9094303
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3-1/2 in |
Drive Size | #3 |
Head Dia. | 0.442 to 0.477 in |
Head Height | 0.153 in |
Head Width | 0.477 in |
Minimum Head Width | 0.442 in |
Maximum Head Height | 0.153 in |
Minimum Thread Length | 3 13/32 in |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Width | 0.477 in |
Screw Size | 1/4"-20 |
Overall Length | 3 1/2 in |
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 3 1/2 in, Head Width 0.477 in, Head Height 0.153 in, Drive Size #3, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length 3 13/32 in, Type Standard Machine Screw, Maximum Head Width 0.477 in, Minimum Head Width 0.442 in, Maximum Head Height 0.153 in, System of Measurement Inch, Thread Style Fully Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/4" , Steel Zinc Plated Finish, 10 PK (6DYW7)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 10 PK (U51060.050.0125)
- ZORO SELECT Wing Nut, 1/4"-20, Stainless Steel, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 10 PK (U51810.025.0001)
- E-Z LOK Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Carbon Steel (335-5)
- ZORO SELECT #10-24 x 7/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0087)
- ZORO SELECT #8-32 x 1-3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0175)
- ZORO SELECT #10-24 x 2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.019.0200)
- ZORO SELECT M6-1.00 x 25.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ060300-025P1)
- ZORO SELECT #10-24 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0037)
- ZORO SELECT #12-24 x 1-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0150)
- ZORO SELECT 1/4"-20 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.025.0150)
- Zoro Select Machine Screws