Shop All Machine Screws
Zoro Select
1/4"-20 x 2 in Torx Flat Machine Screw, Plain Stainless Steel, 500 PK
Mfr # 1432MTF188
Zoro # G2423432
product price: $342.99
/pk 500, $0.69/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Stainless Steel
- Finish Plain
- Dimensional Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1432MTF188
- Zoro # G2423432
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
Machine Screws,1/4-20x2 6 LOBE F,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.025.0100)
- PFLITSCH Lock Nut, M40-1.50, Stainless Steel, Not Graded (240/5STV)
- SPEC OPS Hog Ring Staples, 16 ga, 11/16 in Leg L, Steel, 2500 PK (M7-RING616G50)
- DWYER INSTRUMENTS Panel Mounting Nut For MPR Pressure Regulator (MPR-N)
- ZORO SELECT 1/4"-20 x 1 in Torx Flat Machine Screw, Plain Stainless Steel, 1500 PK (1416MTF188)
- ZORO SELECT 1/4"-20 x 5/8 in Torx Flat Machine Screw, Plain Stainless Steel, 2000 PK (1410MTF188)
- ZORO SELECT 1/4"-20 x 1/2 in Torx Flat Machine Screw, Plain Stainless Steel, 2500 PK (1408MTF188)
- ZORO SELECT M4-0.70 x 16 mm Phillips Truss Machine Screw, Zinc Plated Steel, 10000 PK (MJ416MPT)
- ZORO SELECT #6-32 x 3/8 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (010632P037)
- ZORO SELECT #8-32 x 5/8 in Phillips Pan Machine Screw, Black Oxide Steel, 100 PK (0810MPPB)
- ZORO SELECT #6-32 x 1/2 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.013.0050)
- Zoro Select Machine Screws