Shop All Machine Screws
Zoro Select
1/4"-20 x 2 in Slotted Round Machine Screw, Plain Brass, 50 PK
Mfr # U48210.025.0200
Zoro # G9093944
product price: $57.49
/pk 50, $1.15/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U48210.025.0200
- Zoro # G9093944
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2 in |
Head Dia. | 0.443 to 0.472 in |
Head Height | 0.175 in |
Minimum Head Width | 0.442 in |
Maximum Head Width | 0.477 in |
Screw Size | 1/4"-20 |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Height | 0.16 in |
Maximum Head Height | 0.175 in |
Head Width | 0.477 in |
Overall Length | 2 in |
Fastener Length | 2 in |
Description
Machine Screw, Head Type Round, Material Brass, Finish Plain, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 2 in, Head Width 0.477 in, Head Height 0.175 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.477 in, Minimum Head Width 0.442 in, Maximum Head Height 0.175 in, Minimum Head Height 0.16 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Black Oxide Steel, 3/4 in Head Ht, 2 in Lg (Z1091)
- TAMPER-PRUF SCREWS 1-1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (151390)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Advanced Corrosion Resistance Finish, 200 PK (2145)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 9/32 in L, Stainless Steel Body, 500 PK (U34181.012.0042)
- ZORO SELECT #6-32 x 3/16 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.013.0018)
- ZORO SELECT #10-32 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZE32)
- ZORO SELECT Wide Head Machine Screw (ZW1217)
- ZORO SELECT #4-40 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0075)
- ZORO SELECT M4-0.70 x 50 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0050)
- ZORO SELECT M4-0.70 x 12 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.040.0012)
- KANEBRIDGE 10-24X2 Square Drive Flat Head Machine Screw Fully Threaded Zinc, Pkg of 2000 (1032MQF)
- Zoro Select Machine Screws