Shop All Machine Screws
Zoro Select
1/4"-20 x 2 in Phillips Truss Machine Screw, Zinc Black Steel, 1000 PK
Mfr # 1432MPTBZ
Zoro # G2477061
product price: $261.99
/pk 1000, $0.26/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Black
- Dimensional Standards ASME B18.6.3, SAE J82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1432MPTBZ
- Zoro # G2477061
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | Steel |
Finish | Zinc Black |
Item | Machine Screw |
Description
Machine Screws,1/4-20X2 PHIL TR,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 5 PK (N01200.050.0700)
- MKT FASTENING Wood Screw, #12, 2-3/4 in, Zinc Plated Steel Flat Head Torx Drive, 100 PK (8112234)
- ARROW FASTENER Light Duty Staples, JT21, Flat Crown, 1/4 in Leg L, Steel, 1000 PK (214)
- G.L. HUYETT Woodruff Key, 1/4 x 2-1/8 in Key Size, 817-1 SAE Number, 13/32 in H, Carbon Steel Plain (WKC-127)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Truss Machine Screw, Zinc Black Steel, 2500 PK (1412MPTBZ)
- ZORO SELECT #8-32 x 3/8 in Phillips Fillister Machine Screw, Plain Steel, 5000 PK (0806MPL188)
- ZORO SELECT #8-32 x 3/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.016.0037)
- ZORO SELECT M2.5-0.45 x 10 mm Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (M51320.025.0010)
- ZORO SELECT #4-40 x 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.011.0050)
- ZORO SELECT M6-1.00 x 20 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 25 PK (M55300.060.0020)
- MIDWEST FASTENER 3/16"-24 x 5 in Slotted Flat Machine Screw, Zinc Plated Steel, 8 PK (60102)
- Zoro Select Machine Screws