Shop All Machine Screws
Zoro Select
1/4"-20 x 2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK
Mfr # U51211.025.0200
Zoro # G9094154
original price:
$20.87
28% off
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #3
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51211.025.0200
- Zoro # G9094154
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2 in |
Drive Size | #3 |
Head Dia. | 0.443 to 0.472 in |
Head Height | 0.175 in |
Maximum Head Width | 0.477 in |
Screw Size | 1/4"-20 |
Head Width | 0.477 in |
Minimum Head Width | 0.442 in |
Minimum Thread Length | 1 15/16 in |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Height | 0.175 in |
Minimum Head Height | 0.16 in |
Overall Length | 2 in |
Fastener Length | 2 in |
Description
Machine Screw, Head Type Round, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 2 in, Head Width 0.477 in, Head Height 0.175 in, Drive Size #3, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length 1 15/16 in, Type Standard Machine Screw, Maximum Head Width 0.477 in, Minimum Head Width 0.442 in, Maximum Head Height 0.175 in, Minimum Head Height 0.16 in, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 110 mm, Steel, Black Oxide, 2 PK (60406)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 20 PK (34245)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (03964)
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.013.0100)
- ZORO SELECT #10-32 x 3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BB71)
- ZORO SELECT #10-32 x 1-1/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BB75)
- ZORO SELECT #8-32 x 3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.016.0075)
- ZORO SELECT M8-1.25 x 16 mm Slotted Flat Machine Screw, Plain Brass, 25 PK (M48170.080.0016)
- ZORO SELECT 1/4"-20 x 1/4 in Phillips Pan Machine Screw, Plain Steel, 1000 PK (1404MPP188)
- ZORO SELECT #12-24 x 1-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0150)
- NEWPORT FASTENERS #6-32 x 3/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (440863)
- Zoro Select Machine Screws