Shop All Machine Screws
Zoro Select
1/4"-20 x 2 in Hex Hex Machine Screw, Zinc Plated Steel, 1000 PK
Mfr # 1432MW
Zoro # G2429041
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1432MW
- Zoro # G2429041
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,1/4-20x2 UNSLT I,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4"-16 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (371245G)
- ZORO SELECT Eye Wood Screw Without Shoulder, 5/16"-18, 2-3/4 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK (U17022.031.0275)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 245 PCS (1032PS)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel, 10 PK (U07111.025.0150)
- ZORO SELECT M4-0.70 x 10 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55120.040.0010)
- ZORO SELECT M4-0.70 x 10 mm Phillips Truss Machine Screw, Zinc Plated Steel, 10000 PK (MJ410MPT)
- ZORO SELECT #2-56 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK (0206IPP)
- ZORO SELECT 1/4"-20 x 4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51320.025.0400)
- ZORO SELECT #10-24 x 3/4 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (MHI-1000750US-100P)
- ZORO SELECT M4-0.70 x 60 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51120.040.0060)
- MIDWEST FASTENER M6-1.00 x 12 mm Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK (69575)
- Zoro Select Machine Screws