Shop All Machine Screws
Zoro Select
1/4"-20 x 2-1/4 in Torx Pan Machine Screw, Zinc Plated Steel, 1000 PK
Mfr # 1436MTP
Zoro # G2424665
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 2-1/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1436MTP
- Zoro # G2424665
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-1/4 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
1/4-20X2 1/4 6 Lobe Pan Machine Screw Fully Threaded Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, #9, 3 in (48584)
- MIDWEST FASTENER #10-32 x 1/4" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (38925)
- MIDWEST FASTENER Class 10.9, M10-1.25 Flange Bolt, Zinc Plated Steel, 30 mm L, 4 PK (75723)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 25 PK (U04104.037.0325)
- ZORO SELECT M5-0.80 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1500 PK (M512D7985A)
- ZORO SELECT M2.5-0.45 x 8 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.025.0008)
- ZORO SELECT #2-56 x 5/16 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GLZ8)
- ZORO SELECT M3-0.50 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.030.0016)
- ZORO SELECT #12-24 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.021.0100)
- ZORO SELECT #8-32 x 1-5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 4000 PK (0826MPF)
- ZORO SELECT #10-24 x 2 in Torx Pan Machine Screw, Zinc Plated Steel, 1500 PK (1032MTP)
- Zoro Select Machine Screws