Shop All Machine Screws
Zoro Select
1/4"-20 x 2-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK
Mfr # U51122.025.0225
Zoro # G2976644
original price:
$18.72
9% off
new price: $16.99
/pk 50, $0.34/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Drive Size #3
- Material Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51122.025.0225
- Zoro # G2976644
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-1/4 in |
Drive Size | #3 |
Head Height | 0.175 in |
Head Dia. | 0.492 in |
Head Width | 0.477 in |
Minimum Thread Length | 2 5/32 in |
Minimum Head Height | 0.162 in |
Maximum Head Width | 0.477 in |
Maximum Head Height | 0.175 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Width | 0.442 in |
Screw Size | 1/4"-20 |
Overall Length | 2 1/4 in |
Description
Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 2 1/4 in, Head Width 0.477 in, Head Height 0.175 in, Drive Size #3, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length 2 5/32 in, Type Standard Machine Screw, Maximum Head Width 0.477 in, Minimum Head Width 0.442 in, Maximum Head Height 0.175 in, Minimum Head Height 0.162 in, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Black Anodized, 25 PK (5MA77)
- ZORO SELECT Wood Screw, #10, 1 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.019.0100)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/4 in L, 3/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR041266GR)
- MIDWEST FASTENER Nail Drive Anchor, 1/8" Dia., 3/8" L, Aluminum 15 PK (932002)
- ZORO SELECT #1-72 x 3/16 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (1ZB18)
- ZORO SELECT #10-32 x 5/16 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (1ZE16)
- ZORO SELECT #8-32 x 1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.016.0025)
- ZORO SELECT M5-0.80 x 60 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 50 PK (M24660.050.0060)
- ZORO SELECT #10-24 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 7000 PK (1012MPF)
- ZORO SELECT 1/4"-20 x 1-3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0175)
- NEWPORT FASTENERS 1/4"-20 x 7/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (986041-100)
- Zoro Select Machine Screws