Shop All Machine Screws
Zoro Select
1/4"-20 x 2-1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 25 PK
Mfr # U51862.025.0250
Zoro # G2624885
original price:
$7.92
24% off
new price: $5.99
/pk 25, $0.24/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Drive Size #3
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51862.025.0250
- Zoro # G2624885
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-1/2 in |
Drive Size | #3 |
Head Dia. | 0.573 in |
Head Height | 0.15 in |
Maximum Head Width | 0.477 in |
Minimum Thread Length | 2 13/32 in |
Head Width | 0.477 in |
Minimum Head Height | 0.133 in |
Maximum Head Height | 0.15 in |
Dimensional Standards | ASME B18.6.3 |
Screw Size | 1/4"-20 |
Minimum Head Width | 0.442 in |
Overall Length | 2 1/2 in |
Description
Machine Screw, Head Type Truss, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 2 1/2 in, Head Width 0.477 in, Head Height 0.15 in, Drive Size #3, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length 2 13/32 in, Type Standard Machine Screw, Maximum Head Width 0.477 in, Minimum Head Width 0.442 in, Maximum Head Height 0.15 in, Minimum Head Height 0.133 in, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (U04114.062.0250)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M7-1.00, 15 Inserts (35078)
- NEWPORT FASTENERS Hex Nut, 5/8"-11, Steel, Grade 2, Plain, 35/64 in Ht, 50 PK (540668-PR-50)
- ZORO SELECT Sheet Metal Screw, #14 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.024.0250)
- ZORO SELECT #10-24 x 3/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.019.0037)
- ZORO SELECT #8-32 x 1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.016.0050)
- ZORO SELECT #10-24 x 3/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.019.0075)
- ZORO SELECT 5/16"-18 x 5 in Slotted Round Machine Screw, Zinc Plated Steel, 50 PK (U24210.031.0500)
- ZORO SELECT #10-24 x 7/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0087)
- ZORO SELECT #8-32 x 1/2 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.016.0050)
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 3000 PK (302164-3000)
- Zoro Select Machine Screws