Shop All Machine Screws
Zoro Select
1/4"-20 x 2-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 500 PK
Mfr # 1440MPF188
Zoro # G9724314
product price: $155.99
/pk 500, $0.31/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Thread Style Fully Threaded
- Dimensional Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1440MPF188
- Zoro # G9724314
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-1/2 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Machine Screw |
Description
Machine Screws,1/4-20x2 1/2 PHIL,Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (SCIA0-40050USA-100BX)
- ZORO SELECT Safety Pin, Snap, 1/4 in Pin Dia, 3-7/16 in Shank Lg, Steel, Zinc Plated Finish (U39681.025.0300)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L, 10 PK (HX08121100-010P2)
- ZORO SELECT M3.5-0.60 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD035120-100P1)
- ZORO SELECT #10-32 x 5/8 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51016.019.0063)
- ZORO SELECT #10-32 x 1/2 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51016.019.0051)
- ZORO SELECT M2-0.40 x 5 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.020.0005)
- ZORO SELECT #8-32 x 1/2 in Phillips Flat Machine Screw, Zinc Black Steel, 10000 PK (0808MPFBZ)
- ZORO SELECT #0-80 x 1/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZE96)
- ZORO SELECT #2-56 x 2 in Slotted Pan Machine Screw, Nylon Steel, 2500 PK (02256MSPN)
- NEWPORT FASTENERS M5-0.80 x 12 mm Torx Flat Machine Screw, Zinc Plated Steel, 5000 PK (883259)
- Zoro Select Machine Screws