Shop All Machine Screws
Download CAD Files
Zoro Select
1/4"-20 x 13/16 in Phillips Oval Machine Screw, Plain Stainless Steel, 25 PK
Mfr # 9543PK
Zoro # G5108047
CAD Available
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Drive Size #10
- Material Stainless Steel
- Finish Plain
- Head Dia. 0.4375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9543PK
- Zoro # G5108047
- UPC # 841213009561
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 13/16 in |
Drive Size | #10 |
Head Dia. | 0.4375 in |
Head Height | 0.188 in |
Hole Size | 1/4 in |
Recommended Hole Size | 0.25 in |
Screw Size | 1/4"-20 |
Maximum Head Height | 0.188 in |
Minimum Head Height | 0.375 in |
Head Width | 0.438 in |
Overall Length | 13/16 in |
Fastener Length | 13/16 in |
Description
Screw, Head Type Oval, Material Stainless Steel, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 13/16 in, Head Width 0.438 in, Head Height 0.188 in, Drive Size #10, Pack Size Small, Type Standard Machine Screw, Maximum Head Height 0.188 in, Minimum Head Height 0.375 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Nylon 15 PK (70195)
- MIDWEST FASTENER 3/18"-16 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (39665)
- ZORO SELECT Clevis Pin, Hdlss, 1/2 x2 13/32L, w/2 Rings (WWG-HLPGRR-044)
- ZORO SELECT M5-0.80 x 25 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 25 PK (M55300.050.0025)
- ZORO SELECT 3/8"-16 x 1-1/4 in Torx Truss Machine Screw, Zinc Plated Steel, 600 PK (3720MTT)
- ZORO SELECT #6-32 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0100)
- ZORO SELECT #10-24 x 1-1/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.019.0125)
- ZORO SELECT M3-0.50 x 5 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.030.0005)
- ZORO SELECT 3/8"-16 x 3/4 in Hex Hex Machine Screw, Zinc Plated Steel, 1000 PK (3712MH)
- ZORO SELECT 5/16"-18 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.031.0100)
- ZORO SELECT 1/4"-20 x 1-3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0175)
- Zoro Select Machine Screws