Shop All Machine Screws
Zoro Select
1/4"-20 x 1/2 in Torx Flat Machine Screw, Plain Stainless Steel, 2500 PK
Mfr # 1408MTF188
Zoro # G2423134
product price: $540.99
/pk 2500, $0.22/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Stainless Steel
- Finish Plain
- Dimensional Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1408MTF188
- Zoro # G2423134
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1/2 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
Machine Screws,1/4-20x1/2 6 LOB,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Nail Drive Anchor, 0.145" Dia., 1" L, 100 PK (DHT100)
- ZORO SELECT Round U-Bolt, 3/4"-10, 10 7/8 in Wd, 13 13/16 in Ht, Zinc Plated Steel (U17273.075.1000)
- MIDWEST FASTENER Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 50 PK (00830)
- ZORO SELECT Class 8.8, M16-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 25 PK (M01250.160.0040)
- ZORO SELECT 1/4"-20 x 5/8 in Torx Flat Machine Screw, Plain Stainless Steel, 2000 PK (1410MTF188)
- ZORO SELECT #10-24 x 5 in Phillips Pan Machine Screw, Zinc Plated Steel, 500 PK (1080MPP)
- ZORO SELECT #4-40 x 19/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMA6)
- ZORO SELECT #6-32 x 3/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.013.0037)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 5 PK (1PXP1)
- ZORO SELECT M5-0.80 x 14 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD050140-100P1)
- ZORO SELECT #10-32 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (MCRFI-1000370-100P)
- Zoro Select Machine Screws