Shop All Machine Screws
Zoro Select
1/4"-20 x 1/2 in Slotted Round Machine Screw, Plain Nylon, 50 PK
Mfr # 012520R050
Zoro # G3263565
product price: $4.29
/pk 50, $0.09/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Nylon
- Finish Plain
- Tensile Strength 312 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 012520R050
- Zoro # G3263565
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1/2 in |
Head Height | 0.453 in |
Head Dia. | 0.443 to 0.472 in |
Minimum Thread Length | 1/2 in |
Maximum Head Width | 0.172 in |
Screw Size | 1/4"-20 |
Head Width | 0.172 in |
Minimum Head Height | 0.458 in |
Minimum Head Width | 0.168 in |
Maximum Head Height | 0.453 in |
Dimensional Standards | IFI |
Overall Length | 1/2 in |
Fastener Length | 1/2 in |
Description
Machine Screw, Head Type Round, Material Nylon, Finish Plain, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 1/2 in, Head Width 0.172 in, Head Height 0.453 in, Tensile Strength 312 psi, Pack Size Small, Minimum Thread Length 1/2 in, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.172 in, Minimum Head Width 0.168 in, Maximum Head Height 0.453 in, Minimum Head Height 0.458 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Clevis Pin, 5/8 in Pin Dia, 3 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWG-CLPZ-225)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51030.031.0037)
- ZORO SELECT Sheet Metal Screw, M4.8 x 19 mm, Black Phosphate Steel Truss Head Phillips Drive, 25 PK (10096PK)
- ZORO SELECT Tanged Helical Insert, Free-Running, #10-24 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-10GX1.0D)
- ZORO SELECT #8-32 x 1-1/2 in Slotted Round Machine Screw, Plain Nylon, 50 PK (010832R150)
- ZORO SELECT #10-32 x 1-1/2 in Slotted Round Machine Screw, Plain Nylon, 50 PK (011032R150)
- ZORO SELECT #4-40 x 1 in Slotted Round Machine Screw, Plain Nylon, 50 PK (010440R100)
- ZORO SELECT #10-24 x 1-1/4 in Phillips Flat Machine Screw, Zinc Black Steel, 4000 PK (1020MPFBZ)
- ZORO SELECT #4-40 x 1/2 in Slotted Pan Machine Screw, Zinc Plated Steel, 10000 PK (0408MSP)
- ZORO SELECT #6-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.013.0075)
- AMPG 1/4"-20 x 20 mm Hex Extra Wide Machine Screw, Brass Plated Steel (Z4478-BR)
- Zoro Select Machine Screws