Shop All Machine Screws
Zoro Select
1/4"-20 x 1/2 in Slotted Round Machine Screw, Plain Brass, 50 PK
Mfr # U48210.025.0050
Zoro # G9009761
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U48210.025.0050
- Zoro # G9009761
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1/2 in |
Head Height | 0.175 in |
Head Dia. | 0.443 to 0.472 in |
Head Width | 0.477 in |
Maximum Head Height | 0.175 in |
Maximum Head Width | 0.477 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Width | 0.442 in |
Minimum Head Height | 0.16 in |
Screw Size | 1/4"-20 |
Overall Length | 1/2 in |
Fastener Length | 1/2 in |
Description
Machine Screw, Head Type Round, Material Brass, Finish Plain, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 1/2 in, Head Width 0.477 in, Head Height 0.175 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.477 in, Minimum Head Width 0.442 in, Maximum Head Height 0.175 in, Minimum Head Height 0.16 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 7/16 in Ht, 50 PK (U08161.050.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 50 PK (514041G)
- BUILDRIGHT Drywall Screw, #6 x 2-1/4 in, Steel, Flat Head Phillips Drive, 167 PK (08090)
- ZORO SELECT #2-56 x 1/4 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (010256B025)
- ZORO SELECT #10-24 x 1/4 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.019.0025)
- ZORO SELECT #8-32 x 1/2 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.016.0050)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Round Machine Screw, Plain Brass, 25 PK (U48210.031.0075)
- ZORO SELECT M3-0.50 x 30 mm Phillips Flat Machine Screw, Plain Stainless Steel, 1000 PK (M330MPF188)
- ZORO SELECT 1/4"-20 x 1-11/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (022520A150)
- ZORO SELECT M3-0.50 x 14 mm Phillips Flat Machine Screw, Zinc Plated Steel, 3000 PK (M314D965)
- NEWPORT FASTENERS 1/4"-20 x 7/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (411691)
- Zoro Select Machine Screws