Shop All Machine Screws
Zoro Select
1/4"-20 x 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK
Mfr # U51120.025.0050
Zoro # G9094057
product price: $3.99
/pk 50, $0.08/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51120.025.0050
- Zoro # G9094057
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1/2 in |
Head Dia. | 0.473 to 0.492 in |
Head Height | 0.144 in |
Maximum Head Height | 0.144 in |
Minimum Thread Length | 31/64 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Height | 0.13 in |
Maximum Head Width | 0.477 in |
Head Width | 0.477 in |
Minimum Head Width | 0.442 in |
Screw Size | 1/4"-20 |
Overall Length | 1/2 in |
Fastener Length | 1/2 in |
Description
Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 1/2 in, Head Width 0.477 in, Head Height 0.144 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length 31/64 in, Type Standard Machine Screw, Maximum Head Width 0.477 in, Minimum Head Width 0.442 in, Maximum Head Height 0.144 in, Minimum Head Height 0.13 in, System of Measurement Inch, Thread Style Fully Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Nut-Hex 7/16-20 (712-0378)
- AUVECO 3/8 LOCK WASHER ZINC, 200PK (5722)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 in, CKL, Steel, Plain Finish, 100 PK (101-015-860-G100)
- ZORO SELECT Wave Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Passivated Finish, 25 PK (TWWIX050-025BX)
- ZORO SELECT #10-24 x 3/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.019.0075)
- ZORO SELECT #6-32 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.013.0100)
- ZORO SELECT #4-40 x 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.011.0050)
- ZORO SELECT #12-24 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.021.0150)
- ZORO SELECT M4-0.70 x 17.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040200-025P1)
- ZORO SELECT 5/16"-18 x 3-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51213.031.0350)
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07202)
- Zoro Select Machine Screws