Shop All Machine Screws
Zoro Select
1/4"-20 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MSCI02500500-100P
Zoro # G3435747
original price:
$7.09
9% off
new price: $6.39
/pk 100, $0.06/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
- Standards ASME B1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MSCI02500500-100P
- Zoro # G3435747
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1/2 in |
Head Dia. | 0.414 in |
Head Height | 0.237 in |
Dimensional Standards | ASME B1.1 |
Screw Size | 1/4"-20 |
Head Width | 0.414 in |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Fillister |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B1.1 |
Item | Machine Screw |
Rockwell Hardness | B70 to B100 |
Thread Type | Coarse |
Finish Type | Zinc Plated |
Material Type | Steel |
Description
Machine Screw, Head Type Fillister, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 1/2 in, Head Width 0.414 in, Head Height 0.237 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B1.1, Pack Size Small, Type Standard Machine Screw, Washer Thickness -, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wsh Head Sltd Dr #10 X 3/4in Zinc Plated Steel 75PK (9025438)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #8 X 2in Solid Brass 50PK (9035339)
- BONDHUS. 18 Hex THnd (BND13307)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (02852)
- ZORO SELECT 1/4"-20 x 1 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI02501000-100BX)
- ZORO SELECT #8-32 x 5/8 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI0-800620-100BX)
- ZORO SELECT #8-32 x 3/4 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI0-800750-100BX)
- ZORO SELECT #6-32 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.013.0300)
- ZORO SELECT #2-56 x 7/16 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020256A050)
- ZORO SELECT #2-56 x 3/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.008.0037)
- MIDWEST FASTENER #10-24 x 2-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01980)
- Zoro Select Machine Screws