Shop All Machine Screws
Download CAD Files
Zoro Select
1/4"-20 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24211.025.0050
Zoro # G3034096
CAD Available
original price:
$3.99
5% off
new price: $3.79
/pk 100, $0.04/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #3
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U24211.025.0050
- Zoro # G3034096
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1/2 in |
Drive Size | #3 |
Head Height | 0.175 in |
Head Dia. | 0.472 to 0.443 in |
Minimum Head Height | 0.16 in |
Dimensional Standards | ASME B18.6.3 |
Head Width | 0.477 in |
Screw Size | 1/4"-20 |
Maximum Head Width | 0.477 in |
Minimum Head Width | 0.442 in |
Maximum Head Height | 0.175 in |
Overall Length | 1/2 in |
Description
Machine Screw, Head Type Round, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1/2 in, Head Width 0.477 in, Head Height 0.175 in, Drive Size #3, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.477 in, Minimum Head Width 0.442 in, Maximum Head Height 0.175 in, Minimum Head Height 0.16 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hitch Pin, Detent, 3/4 in Pin Dia, 6 1/4 in Shank Lg, Steel, Zinc Plated Finish (U39666.075.0625)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 316 Stainless Steel Plain Finish, 10 PK (WAS50512)
- MIDWEST FASTENER 5/8"-11 x 2-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 25PK (07525)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1-5/8 in, Black Phosphate Steel Flat Head Phillips Drive, 5000 PK (08003)
- ZORO SELECT #8-32 x 5/16 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0031)
- ZORO SELECT #2-56 x 3/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.008.0037)
- ZORO SELECT #8-32 x 7/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0087)
- ZORO SELECT M3-0.50 x 5.85 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (MPPJIX03008-025P1)
- ZORO SELECT #4-40 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0037)
- ZORO SELECT 1/4"-20 x 7/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51213.025.0087)
- ZORO SELECT M5-0.80 x 16 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.050.0016)
- Zoro Select Machine Screws