Shop All Machine Screws
Zoro Select
1/4"-20 x 1/2 in Phillips Oval Machine Screw, Black Oxide Steel, 4000 PK
Mfr # 1408MPOB
Zoro # G2600304
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Dimensional Standards ASME B18.6.3, SAE J82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1408MPOB
- Zoro # G2600304
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1/2 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
Machine Screws,1/4-20x1/2 PHIL,Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M4 Stainless Steel, Plain Finish, 50 PK (M51390.040.0001)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Painted Steel Pan Head Phillips Drive, 100 PK (53800)
- ZORO SELECT #10-24 x 1/2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 2000 PK (1008MP1188B)
- AMPG Combo Barrel, #6-32, 1 in Brl Lg, 3/16 in Brl Dia, Steel Zinc Plated (Z4110)
- ZORO SELECT #6-32 x 3/8 in Phillips Oval Machine Screw, Black Oxide Steel, 10000 PK (0606MPOB)
- ZORO SELECT #8-32 x 3/8 in Phillips Oval Machine Screw, Black Oxide Steel, 10000 PK (0806MPOB)
- ZORO SELECT 1/4"-20 x 2 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0275)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.031.0075)
- ZORO SELECT Flanged Button Machine Screw (ZFB8X30)
- ZORO SELECT #10-24 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0031)
- ZORO SELECT #10-24 x 3/8 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.019.0037)
- Zoro Select Machine Screws