Shop All Machine Screws
Zoro Select
1/4"-20 x 1/2 in Phillips Flat Machine Screw, Zinc Black Steel, 5000 PK
Mfr # 1408MPFBZ
Zoro # G2596393
product price: $334.99
/pk 5000, $0.07/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1/2 in
- Material Steel
- Finish Zinc Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1408MPFBZ
- Zoro # G2596393
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1/2 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Black |
Item | Machine Screw |
Description
Machine Screws,1/4-20x1/2 PHIL,Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, M24-2.00 (82186)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x4 L (WWG-CLP-281)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 6 mm Steel, Zinc Plated Finish, 25 PK (77202)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39078.050.0250)
- ZORO SELECT 1/4"-20 x 2-1/4 in Torx Pan Machine Screw, Zinc Plated Steel, 1000 PK (1436MTP)
- ZORO SELECT M2.5-0.45 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD025100-100P1)
- ZORO SELECT M6-1.00 x 50 mm Torx Pan Machine Screw, Zinc Plated Steel, 1000 PK (MI6507045T)
- ZORO SELECT M8-1.25 x 40 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 10 PK (M24660.080.0040)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (1PXC9)
- ZORO SELECT #10-24 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 4000 PK (1012KPUMS)
- MIDWEST FASTENER #8-32 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07177)
- Zoro Select Machine Screws