Shop All Machine Screws
Zoro Select
1/4"-20 x 1 in Torx Pan Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 5ZKW1
Zoro # G1865249
product price: $17.95
/pk 50, $0.36/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1 in
- Drive Size T30
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZKW1
- Zoro # G1865249
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Drive Size | T30 |
Head Height | 0.169 in |
Minimum Head Height | 0.162 in |
Maximum Head Height | 0.175 in |
Screw Size | 1/4"-20 |
Head Width | 0.263 in |
Dimensional Standards | ASME B18.6.3 |
Overall Length | 1 in |
Fastener Length | 1 in |
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Torx, Thread Size 1/4 In.-20, Fastener Length 1 in, Head Width 0.263 in, Head Height 0.169 in, Drive Size T30, Tensile Strength Not Applicable, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width Not Applicable, Minimum Head Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0125-1000-E)
- ZORO SELECT Socket Set Screw, Cup, M5x0.80mmx16mm, PK25 (M51260.050.0016)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP109)
- DURASTAR Lock Nut, 3/8"-16, Stainless Steel, 5/16 in Ht (SNT0605)
- ZORO SELECT #6-32 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.013.0050)
- ZORO SELECT M4-0.70 x 14 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (MSCX04014-100P1)
- ZORO SELECT #8-32 x 1/2 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.016.0050)
- ZORO SELECT #10-32 x 5 in Phillips Pan Machine Screw, Zinc Plated Steel, 500 PK (1180MPP)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Oval Machine Screw, Black Oxide Steel, 4000 PK (1408MPOB)
- ZORO SELECT 5/16"-18 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.031.0150)
- MIDWEST FASTENER M6-1.00 x 20 mm Slotted Pan Machine Screw, Black Oxide Nylon, 10 PK (31446)
- Zoro Select Machine Screws