Shop All Machine Screws
Zoro Select
1/4"-20 x 1 in Torx Pan Machine Screw, Black Oxide Stainless Steel, 1000 PK
Mfr # 1416MTP188B
Zoro # G2425855
product price: $338.99
/pk 1000, $0.34/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Black Oxide
- Dimensional Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1416MTP188B
- Zoro # G2425855
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Material | Stainless Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
Machine Screws,1/4-20x1 6 LOBE,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 5 Coarse Thread Bolt and Nut Fastener Assortment (T1275HO5)
- TOGGLER SnapToggle Toggle Bolt, 2-1/2" L, 25 PK (50204)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK (SCIA0370200USA-050BX)
- ZORO SELECT #8-36 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07566.016.0062)
- ZORO SELECT #2-56 x 3/16 in Torx Pan Machine Screw, Black Oxide Stainless Steel, 5000 PK (0203MTP188B)
- ZORO SELECT #10-24 x 1/2 in Torx Pan Machine Screw, Black Oxide Stainless Steel, 3000 PK (1008MTP188B)
- ZORO SELECT #10-24 x 1-1/4 in Phillips Flat Machine Screw, Zinc Black Steel, 4000 PK (1020MPFBZ)
- ZORO SELECT M3-0.50 x 12 mm Slotted Flat Machine Screw, Plain Brass, 50 PK (M48170.030.0012)
- ZORO SELECT #4-40 x 1/2 in Phillips Fillister Machine Screw, Black Oxide Steel, 10000 PK (0408MPLB)
- ZORO SELECT #4-40 x 3/8 in Phillips Round Machine Screw, Plain Stainless Steel, 100 PK (U51211.011.0037)
- HILLMAN 914752 1 x 16 in. M6 Phillips Pan Head Machine Screw (5166723)
- Zoro Select Machine Screws