Shop All Machine Screws
Zoro Select
1/4"-20 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 25 PK
Mfr # HTCEIF02501000US-025P
Zoro # G2757526
product price: $3.85
/pk 25, $0.15/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Drive Size 3/8 in
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HTCEIF02501000US-025P
- Zoro # G2757526
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Drive Size | 3/8 in |
Head Height | 0.19 in |
Head Dia. | 0.375 in |
Head Width | 0.375 in |
Dimensional Standards | ASME B18.13 |
Washer Outside Diameter | 0.51 in |
Screw Size | 1/4"-20 |
Overall Length | 1 in |
Description
Machine Screw, Head Type Hex, Material Steel, Finish Zinc Plated, Drive External Hex, Thread Size 1/4 In.-20, Fastener Length 1 in, Head Width 0.375 in, Head Height 0.19 in, Drive Size 3/8 in, Dimensional Standards ASME B18.13, Pack Size Small, Type Machine Screw, Washer Outside Diameter 0.51 in, Washer Thickness 0.028 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Hex Nut, 5/8"-11, Steel, Grade C, Plain (A042040A325)
- ZORO SELECT 1/4"-20 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 2300 PK (B24212.025.0037)
- ZORO SELECT 1/2"-13 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 50 pk. (U11140.050.0001)
- ZORO SELECT Cotter Pin, Extended Prong, 7/64 in Pin Dia, 1 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39350.010.0100)
- ZORO SELECT #10-24 x 1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (HTCEIF-1000500US-100P)
- ZORO SELECT #8-32 x 3/8 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (HTCEIF0-800370US-100P)
- ZORO SELECT 1/4"-20 x 1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 50 PK (HTCEIF02500500US-050P)
- ZORO SELECT #6-32 x 5/8 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.013.0062)
- ZORO SELECT M3-0.50 x 12 mm Slotted Flat Machine Screw, Plain Brass, 50 PK (M48170.030.0012)
- ZORO SELECT #4-40 x 61/64 in Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GLZ4)
- TAMPER-PRUF SCREWS #4-40 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480140)
- Zoro Select Machine Screws