Shop All Machine Screws
Zoro Select
1/4"-20 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 2000 PK
Mfr # 1416MW
Zoro # G2428719
product price: $299.99
/pk 2000, $0.15/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1416MW
- Zoro # G2428719
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,1/4-20x1 UNSLT I,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1"-8, 1/2"-13, 3/4"-10, 5/8"-11, Plain Carbon Steel (EZ-C816)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 11/32 in L, Steel Body, 500 PK (U34131.012.0043)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Anodized PEEK, 35 mm Length, 10 PK (PKM6100-35SHC-01)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 100 PK (U38213.037.0125)
- ZORO SELECT #2-56 x 1/4 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 10000 PK (0204MPF188B)
- ZORO SELECT #6-32 x 7/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0043)
- ZORO SELECT #8-32 x 7/8 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.016.0087)
- ZORO SELECT #5-40 x 1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.012.0050)
- ZORO SELECT #8-32 x 3/8 in Combination Phillips/Slotted Truss Machine Screw, Plain Steel, 5000 PK (0806MCT188)
- ZORO SELECT M2-0.40 x 10 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.020.0010)
- KIPP M6-1.00 x 20 mm Round Machine Screw, Polished Stainless Steel (K1329.06X20)
- Zoro Select Machine Screws