Shop All Machine Screws
Zoro Select
1/4"-20 x 1-3/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 1250 PK
Mfr # 1428MST
Zoro # G2709209
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Slotted Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1-3/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1428MST
- Zoro # G2709209
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-3/4 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,1/4-20x1 3/4 SLO,PK1250, Package Quantity 1250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 100 PK (M37420.080.0002)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx1-3/4" L, PK10 (U39350.031.0175)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, 1/4"-28, Steel (3534-1/4K)
- ZORO SELECT Drywall Screw, #6 x 2-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.013.0250)
- ZORO SELECT M5-0.80 x 56.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPJ050600-010P1)
- ZORO SELECT #8-32 x 3/8 in Hex Hex Machine Screw, Plain Steel, 10000 PK (0806RW410)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51120.025.0050)
- ZORO SELECT #4-40 x 3/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.011.0037)
- ZORO SELECT 1/4"-20 x 1/4 in Phillips Pan Machine Screw, Plain Steel, 1000 PK (1404MPP188)
- ZORO SELECT #8-32 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0037)
- ZORO SELECT #4-40 x 1/2 in Slotted Round Machine Screw, Plain Brass, 100 PK (U48210.011.0050)
- Zoro Select Machine Screws