Shop All Machine Screws
Zoro Select
1/4"-20 x 1-1/4 in Slotted Flat Machine Screw, Plain Brass, 50 PK
Mfr # U48170.025.0125
Zoro # G9979627
product price: $26.95
/pk 50, $0.54/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Brass
- Finish Plain
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U48170.025.0125
- Zoro # G9979627
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/4 in |
Head Dia. | 0.442 to 0.477 in |
Head Height | 0.153 in |
Maximum Head Width | 0.477 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Width | 0.442 in |
Screw Size | 1/4"-20 |
Head Width | 0.477 in |
Overall Length | 1 1/4 in |
Fastener Length | 1 1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Head Angle (Deg.) | 82 |
Thread Fit | 2A |
Thread Type | Coarse |
Finish Type | Plain |
Material Type | Brass |
Description
Machine Screw, Head Type Flat, Material Brass, Finish Plain, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 1 1/4 in, Head Width 0.477 in, Head Height 0.153 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.477 in, Minimum Head Width 0.442 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07415.016.0062)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, 316 Stainless Steel, Plain (K2025-3-316SS)
- ZORO SELECT Fully Threaded Rod, 4-40, 2 ft, Stainless Steel, 316, Plain Finish (44496)
- LOKSERT Key Locking Insert, 4 Keys, M10-1.50 Int Thrd Sz, M14-1.50 Ext Thrd Sz, Carbon Steel, 5 PK (3620-10.00TWP)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 25 PK (U48170.031.0075)
- ZORO SELECT 3/8"-16 x 2 in Slotted Flat Machine Screw, Plain Brass, 10 PK (U48170.037.0200)
- ZORO SELECT #8-32 x 1-1/4 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.016.0125)
- ZORO SELECT 5/16"-18 x 3 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51213.031.0300)
- ZORO SELECT M3-0.50 x 12 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.030.0012)
- ZORO SELECT #10-32 x 3/8 in Phillips Fillister Machine Screw, Plain Steel, 4000 PK (1106MPL188)
- MIDWEST FASTENER #6-32 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 15 PK (931027)
- Zoro Select Machine Screws