Shop All Machine Screws
Zoro Select
1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 1000 PK
Mfr # 1420MPF188
Zoro # G2594354
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1-1/4 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1420MPF188
- Zoro # G2594354
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/4 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
Machine Screws,1/4-20x1 1/4 PHI,Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.805 in L, Steel, 10 PK (ALS4T-518-312)
- ZORO SELECT Coupling Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 7/8 in Lg, 3/8 in Hex Wd, 10 PK (1HY24)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 25 PK (M16C55KCS)
- MIDWEST FASTENER 3/8" x 1-1/2" Birch Wood Fluted Dowel Pins 25PK (66783)
- ZORO SELECT M5-0.80 x 16 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 25 PK (M55340.050.0016)
- ZORO SELECT 1/4"-20 x 2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51110.025.0200)
- ZORO SELECT #10-24 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 10000 PK (1004MPU)
- ZORO SELECT #6-32 x 7/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.013.0087)
- ZORO SELECT #8-32 x 3-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0350)
- ZORO SELECT #10-32 x 1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0026)
- ZORO SELECT #8-32 x 1/2 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.016.0050)
- Zoro Select Machine Screws