Shop All Machine Screws
Zoro Select
1/4"-20 x 1-1/4 in Combination Phillips/Slotted Pan Machine Screw, Zinc Plated Steel, 2000 PK
Mfr # 1420MCP
Zoro # G9716639
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1420MCP
- Zoro # G9716639
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/4 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Machine Screw |
Description
Machine Screws,1/4-20x1 1/4 COM,Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Nylon 30 PK (62555)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.075.3600)
- ANGLO AMERICAN TOOLS COMBINATION REPAIR SET (NES1017)
- BUILDRIGHT Deck Screw, #10 x 6 in, Steel, Flat Head, Phillips Drive, 33 PK (53841)
- ZORO SELECT M5-0.80 x 16 mm Slotted Flat Machine Screw, Plain Brass, 25 PK (M48170.050.0016)
- ZORO SELECT M4-0.70 x 20 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0020)
- ZORO SELECT M4-0.70 x 40 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.040.0040)
- ZORO SELECT M4-0.70 x 4 mm Phillips Pan Machine Screw, Zinc Plated Steel, 3000 PK (M44D7985A)
- ZORO SELECT #10-24 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0075)
- ZORO SELECT #8-32 x 3/8 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.016.0037)
- Zoro Select Machine Screws