Shop All Machine Screws
Download CAD Files
Zoro Select
1/4"-20 x 1-1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK
Mfr # U51862.025.0150
Zoro # G3265796
CAD Available
original price:
$12.39
26% off
new price: $9.15
/pk 50, $0.18/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Drive Size #3
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51862.025.0150
- Zoro # G3265796
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Drive Size | #3 |
Head Dia. | 0.573 to 0.546 in |
Head Height | 0.15 in |
Minimum Head Height | 0.133 in |
Maximum Head Width | 0.477 in |
Minimum Thread Length | 1 7/16 in |
Head Width | 0.477 in |
Screw Size | 1/4"-20 |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Height | 0.15 in |
Minimum Head Width | 0.442 in |
Overall Length | 1 1/2 in |
Description
Machine Screw, Head Type Truss, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Head Width 0.477 in, Head Height 0.15 in, Drive Size #3, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length 1 7/16 in, Type Standard Machine Screw, Maximum Head Width 0.477 in, Minimum Head Width 0.442 in, Maximum Head Height 0.15 in, Minimum Head Height 0.133 in, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized, 2 PK (ZA0253-ALBLK)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 100 PK (M07000.080.0022)
- L.H. DOTTIE Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (KW834)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-BR)
- ZORO SELECT #8-32 x 1 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.016.0100)
- ZORO SELECT #10-32 x 1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.019.0051)
- ZORO SELECT #8-32 x 3/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.016.0037)
- ZORO SELECT M2-0.40 x 5 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.020.0005)
- ZORO SELECT #10-24 x 3/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.019.0037)
- ZORO SELECT #4-40 x 3/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.011.0037)
- NEWPORT FASTENERS M6-1.00 x 45 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (467277)
- Zoro Select Machine Screws